Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Overboots, Mens, 13, Button Tab, Blk, PVC, PR

  • Zoro #: G0004855
  • Mfr #: 3XE91
$36.23
  • Footwear Sole Pattern: Chevron
  • Shank Material: PVC, Vinyl
  • Outsole Material: PVC, Vinyl
See full product details
Orders over $75 ship free.

Talon Trax #3XE91 Specifications

  • Zoro #: G0004855
  • Mfr #: 3XE91
Footwear Sole Pattern: Chevron Shank Material: PVC, Vinyl
Outsole Material: PVC, Vinyl Style Number: 2000
Midsole Material: PVC, Vinyl Predominant Footwear Color: Black
Item: Overboot Closure Type: Snap Tab
Size: 13 Resists: Animal Fats, Grease, Oils, Petroleum, Slips
Metatarsal Guard: No Rubber Boot Style: Mid-Calf
Gender: Men's Footwear Closure Type: Snap Tab
Fits Shoe Size: 13 Toe Type: Plain
Waterproof: Yes Upper Material: PVC/Vinyl
Height: 12" Boot Height: 12 in
Typical Overboot/Overshoe Application: General Use Color: Black
Material: PVC/Vinyl Shoe Style: Mid-Calf
Footwear Application: General Purpose Insulated: No
Completely Non Metallic: No Oil Resisting Sole: Yes
Footwear Brand: TALON TRAX Puncture Resistant Insole: No
Safety Criteria: Oil-Resistant Sole, Plain Toe, Waterproof Electrical Hazard Rated: No
Footwear Shank: Yes Ninety Degree Heel: Yes
Footwear Closure: Pull-On with Snaps Static Dissipative: No
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Overboot, Mid-Calf, Footwear Sole Pattern Chevron, Toe Type Plain, Black, Fits Shoe Size 13, Style Number 2000, Boot Height 12 in, Men's, Metatarsal Guard No, Size 13, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #3XE91