Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Overshoe, Men, 2XL, PullOn, Blk, PVC/Vnyl, PR
  • Zoro #: G0004751
  • Mfr #: 3XE86
$20.34
  • Predominant Footwear Color: Black
  • Footwear Closure Type: Slip On
  • Height: 5"
See full product details
Orders over $50 ship free.

Talon Trax #3XE86 Specifications

  • Zoro #: G0004751
  • Mfr #: 3XE86
Predominant Footwear Color: Black Footwear Closure Type: Slip On
Height: 5" Color: Black
Closure Type: pull On Toe Type: Plain
Typical Overboot/Overshoe Application: General Use Waterproof: Yes
Style Number: 1000 Gender: Men's
Resists: Animal Fats, Grease, Oils, Petroleum, Slips Size: XXL
Footwear Sole Pattern: Chevron Shank Material: PVC, Vinyl
Fits Shoe Size: 15 to 16 Item: Overshoe
Outsole Material: PVC, Vinyl Upper Material: PVC/Vinyl
Boot Height: 5" Midsole Material: PVC, Vinyl
Rubber Boot Style: Ankle Metatarsal Guard: No
Material: PVC/Vinyl Shoe Style: Ankle
Footwear Closure: Slip-On Insulated: No
Footwear Shank: Yes Footwear Brand: TALON TRAX
Puncture Resistant Insole: No Footwear Application: General Purpose
Electrical Hazard Rated: No Static Dissipative: No
Ninety Degree Heel: Yes Oil Resisting Sole: Yes
Safety Criteria: Plain Toe, Oil-Resistant Sole, Non-Metallic, Waterproof Completely Non Metallic: Yes
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Overshoes, General Use, Ankle, Footwear Sole Pattern Chevron, Toe Type Plain, Footwear Closure Type Slip On, Black, Fits Shoe Size 15 to 16, Style Number 1000, Boot Height 5 In., Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC/Vinyl, 1 Pair

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Talon Trax #3XE86