Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Size 12 Men's Steel Rubber Boot, Brick

  • Zoro #: G4860867
  • Mfr #: 445L10
$44.27
  • Style Number: 70699
  • Gender: Men's
  • Resists: Animal fat, Acetic Acid, Ammonium Hydroxide, Battery Acid, Cutting Oil, Ethyl Alcohol, Ethylene Glycol, Vegetable Oil, Gasoline, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Motor Oil, Phosphoric Acid, Sodium Hydroxide
See full product details
Orders over $75 ship free.

Talon Trax #445L10 Specifications

  • Zoro #: G4860867
  • Mfr #: 445L10
Style Number: 70699 Gender: Men's
Resists: Animal fat, Acetic Acid, Ammonium Hydroxide, Battery Acid, Cutting Oil, Ethyl Alcohol, Ethylene Glycol, Vegetable Oil, Gasoline, Hydrochloric Acid, Industrial Detergent, Lactic Acid, Milk, Motor Oil, Phosphoric Acid, Sodium Hydroxide Standards: ASTM F2413-11
Waterproof: Yes Toe Type: Steel
Metatarsal Guard: No Typical Rubber Boot Application: General Use
Item: Rubber Boot Predominant Footwear Color: Red
Insulation Type: None Midsole Material: PVC
Outsole Material: PVC Insulated: No
For Outdoor Traction: No Size: 12
Upper Material: PVC Footwear Closure Type: Pull On
Color: Brick Boot Height: 15 in
Rubber Boot Style: Knee Footwear Sole Pattern: Lug
Oil Resisting Sole: Yes Puncture Resistant Insole: No
Removable Insole: Yes Electrical Hazard Rated: No
Completely Non Metallic: No Shank Material: Steel
Chain Saw Cut Resistant: No Shoe Style: Knee
Insole Color: Black Boot Color: Red
Footwear Brand: TALON TRAX Footwear Application: Chemical, Food Processing, Gas, Mining, Oil
Footwear Shank: Yes Series: Chem Tuff
Boot Height Adjustment: Standard Height Insole Material: Polyurethane
Safety Criteria: Oil-Resistant Sole, Steel Toe, Waterproof Footwear Closure: Pull-On
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Boots, Rubber Boot Style Knee, Toe Type Steel, Brick, Footwear Sole Pattern Lug, Insulated No, Size 12, Style Number 70699, Men's, Boot Height 15 In., Footwear Closure Type Pull On, For Outdoor Traction No, Insulation Type None, Metatarsal Guard No, ASTM F2413-11, Waterproof Yes, Typical Rubber Boot Application General Use, 1 Pair

Reviews of Talon Trax #445L10