Tamper-Pruf Screw
#8 x 3/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 151330
Zoro # G3466863
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Head Type Round
- Drive One-Way
- Drive Size #8
Explore More Products
- TAMPER-PRUF SCREW #12 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151396
- TAMPER-PRUF SCREW #14 x 1-1/4 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 151425
- TAMPER-PRUF SCREW #10 x 1-1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 151390
- TAMPER-PRUF SCREW #14 x 2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK 151260
- TAMPER-PRUF SCREW 1/4"-20 x 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91278
- TAMPER-PRUF SCREW #10-24 x 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 91140
- TAMPER-PRUF SCREW 3/8"-16 x 2-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002700
- TAMPER-PRUF SCREW #10 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121560
- TAMPER-PRUF SCREW #10-32 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK 141220
- TAMPER-PRUF SCREW #10-32 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91640
- TAMPER-PRUF SCREW #14 x 1-1/2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK 151250
- Tamper-Pruf Screw Tamper-Resistant Screws