SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4-20 x 1-1/4" Flat Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G0665971| Mfr #: 400760

$14.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Angle (Deg.): 82Head Dia.: 0.507"Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0665971 Mfr #: 400760
Head Angle (Deg.): 82Head Dia.: 0.507"
Thread Size: 1/4"-20Meets/Exceeds: ANSI/ASME B18.6.3
Hole Size: -Drive Type: Torx
Package Quantity: 100Driver Size: T27
Washer Type: -Head Type: Flat
Material: Carbon SteelSystem of Measurement: Inch
Item: Machine ScrewWasher Material: -
Washer O.D.: -Washer Thickness: -
Temp. Range (F): -Includes: -
Dia./Thread Size: 1/4"-20Length: 1-1/4"
Pilot Dia.: -Seal Material: -
Finish: zinc platedPilot Length: -
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 1-1/4", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.507", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews