TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

1/4-20 x 2-1/2" Flat Head Torx Machine Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1821093| Mfr #: 400775

$3.76 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -Washer Thickness: -Hole Size: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821093 Mfr #: 400775
Temp. Range (F): -Washer Thickness: -
Hole Size: -Includes: -
Pilot Length: -Pilot Dia.: -
Meets/Exceeds: ANSI/ASME B18.6.3Length: 2-1/2"
Head Type: FlatThread Size: 1/4-20
Washer Type: -Package Quantity: 10
Drive Type: TorxSeal Material: -
Material: Carbon SteelDriver Size: T27
Washer Material: -Head Angle (Deg.): 82
Item: Machine ScrewFinish: zinc plated
Head Dia.: 0.507"Washer O.D.: -
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Flat, Carbon Steel, Length 2-1/2", Thread Length -, Drive Type Torx, Finish Zinc Plated, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.507", Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 10

Reviews