SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8-16 x 1-1/2" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G0766315| Mfr #: 6002620

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.823"Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0766315 Mfr #: 6002620
Material: 18-8 Stainless SteelHead Dia.: 0.823"
Thread Size: 3/8"-16System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Length: 1-1/2"Package Quantity: 10
Driver Size: #14Head Height: 0.215"
Head Type: TrussFinish: Plain
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/2", Drive Type Drilled Spanner, Finish Plain, Thread Size 3/8-16, Driver Size #14, Head Dia. 0.823", Head Height 0.215", Package Quantity 10

Reviews