3/8-16 x 1-1/4" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1840221| Mfr #: 6002600

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tamper Resistant Screw
Head Dia.: 0.823"
Driver Size: #14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840221 Mfr #: 6002600
Item: Tamper Resistant ScrewHead Dia.: 0.823"
Driver Size: #14Head Type: Truss
Finish: PlainDrive Type: Spanner
Length: 1-1/4"Material: 18-8 Stainless Steel
Head Height: 0.215"System of Measurement: Inch
Package Quantity: 10Thread Size: 3/8-16
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/4", Drive Type Drilled Spanner, Finish Plain, Thread Size 3/8-16, Driver Size #14, Head Dia. 0.823", Head Height 0.215", Package Quantity 10

Reviews