Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3/8-16 x 2-1/2" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G2426645| Mfr #: 6002700

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.823"Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426645 Mfr #: 6002700
Material: 18-8 Stainless SteelHead Dia.: 0.823"
Thread Size: 3/8"-16System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: 3/8"-16Length: 2-1/2"
Package Quantity: 10Driver Size: #14
Head Height: 0.215"Head Type: Truss
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 2-1/2", Drive Type Drilled Spanner, Finish Plain, Thread Size 3/8-16, Driver Size #14, Head Dia. 0.823", Head Height 0.215", Package Quantity 10

Reviews