5/16-18 x 1-1/2" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1932323| Mfr #: 6002100

$7.79 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.698"Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932323 Mfr #: 6002100
Material: 18-8 Stainless SteelHead Dia.: 0.698"
Thread Size: 5/16"-18System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Spanner
Dia./Thread Size: 5/16"-18Length: 1-1/2"
Package Quantity: 10Driver Size: #14
Head Height: 0.183"Head Type: Truss
Finish: PlainCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/2", Drive Type Drilled Spanner, Finish Plain, Thread Size 5/16-18, Driver Size #14, Head Dia. 0.698", Head Height 0.183", Package Quantity 10

Reviews