HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

5/16-18 x 1-1/4" Truss Head SPan Headner Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1258521| Mfr #: 6002080

$8.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #14
Head Height: 0.183"
Head Dia.: 0.698"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258521 Mfr #: 6002080
Driver Size: #14Head Height: 0.183"
Head Dia.: 0.698"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 5/16-18
Package Quantity: 10Head Type: Truss
Length: 1-1/4"Drive Type: Spanner
Finish: PlainItem: Tamper Resistant Screw
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Truss, 18-8 Stainless Steel, Length 1-1/4", Drive Type Drilled Spanner, Finish Plain, Thread Size 5/16-18, Driver Size #14, Head Dia. 0.698", Head Height 0.183", Package Quantity 10

Reviews