KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 x 1-1/2" Button Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0571916| Mfr #: 400280

$7.40 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: T25
Head Height: 0.101"
Head Dia.: 0.361"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0571916 Mfr #: 400280
Driver Size: T25Head Height: 0.101"
Head Dia.: 0.361"Material: carbon steel
System of Measurement: InchThread Size: 10-24
Package Quantity: 50Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1-1/2"
Drive Type: TorxFinish: zinc plated
Item: Machine ScrewCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T25, Head Dia. 0.361", Head Height 0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews