#10-24 x 1-1/2" Button Head Torx Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1305604| Mfr #: 91160

$31.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T25Head Height: 0.091-0.101"Head Dia.: 0.347-0.361"
Save 15%. Sign up for Z-mail.


Zoro #: G1305604 Mfr #: 91160
Driver Size: T25Head Height: 0.091-0.101"
Head Dia.: 0.347-0.361"Material: 18-8 Stainless Steel
System of Measurement: InchThread Size: 10-24
Package Quantity: 50Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1-1/2"
Drive Type: TorxFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1-1/2", Drive Type Torx, Finish Plain, Thread Size 10-24, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50