#10-24 x 1-1/4" Button Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G0891396| Mfr #: 91150

$5.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.347-0.361"Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891396 Mfr #: 91150
Material: 18-8 Stainless SteelHead Dia.: 0.347-0.361"
Thread Size: #10-24System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Torx
Dia./Thread Size: #10-24Length: 1-1/4"
Package Quantity: 10Driver Size: T25
Head Height: 0.091-0.101"Head Type: Button
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1-1/4", Drive Type Torx, Finish Plain, Thread Size 10-24, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews