#10-24 x 1-1/4" Button Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0814843| Mfr #: 400260

$8.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Head Dia.: 0.361"
Driver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0814843 Mfr #: 400260
Item: Machine ScrewHead Dia.: 0.361"
Driver Size: T25Head Type: Button
Finish: zinc platedDrive Type: Torx
Length: 1-1/4"Material: carbon steel
Head Height: 0.101"System of Measurement: Inch
Package Quantity: 50Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 10-24Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1-1/4", Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T25, Head Dia. 0.361", Head Height 0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews