#10-24 x 2-1/2" Button Head Torx Machine Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1692984| Mfr #: 400320

$10.26 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Carbon SteelHead Dia.: 0.361"Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1692984 Mfr #: 400320
Material: Carbon SteelHead Dia.: 0.361"
Thread Size: #10-24System of Measurement: Inch
Item: Machine ScrewDrive Type: Torx
Dia./Thread Size: #10-24Length: 2-1/2"
Package Quantity: 25Driver Size: T25
Head Height: 0.101"Head Type: Button
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 2-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 10-24, Driver Size T25, Head Dia. 0.361", Head Height 0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews