KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1-1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0651201| Mfr #: 81220

$8.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Button
Thread Size: 10-32
Head Height: 0.091-0.101"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0651201 Mfr #: 81220
Head Type: ButtonThread Size: 10-32
Head Height: 0.091-0.101"Driver Size: T25
Finish: black oxideMeets/Exceeds: ANSI/ASME B18.6.3
Length: 1-1/2"Package Quantity: 25
Head Dia.: 0.347-0.361"Drive Type: Torx
System of Measurement: InchItem: Tamper Resistant Screw
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1-1/2", Drive Type Torx, Finish Black Oxide, Thread Size 10-32, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews