SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4-20 x 1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1363591| Mfr #: 81240

$10.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.122-0.132"Material: Case Hardened SteelDriver Size: T27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1363591 Mfr #: 81240
Head Height: 0.122-0.132"Material: Case Hardened Steel
Driver Size: T27Thread Size: 1/4-20
Item: Tamper Resistant ScrewFinish: black oxide
Length: 1/2"Head Type: Button
Head Dia.: 0.419-0.437"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1/2", Drive Type Torx, Finish Black Oxide, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews