KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 3" Button Head Torx Machine Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0263593| Mfr #: 400460

$12.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torx
Material: carbon steel
Head Type: Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263593 Mfr #: 400460
Drive Type: TorxMaterial: carbon steel
Head Type: ButtonFinish: zinc plated
Package Quantity: 25Meets/Exceeds: ANSI/ASME B18.6.3
Head Height: 0.101"Driver Size: T27
Item: Machine ScrewSystem of Measurement: Inch
Head Dia.: 0.437"Length: 3"
Thread Size: 1/4-20Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 3", Drive Type Torx, Finish Zinc Plated, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.437", Head Height 0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews