1/4-20 x 3/4" Button Head Hex Head Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G2315704| Mfr #: 22260

$7.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.122-0.132"Material: 18-8 (304) Stainless SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315704 Mfr #: 22260
Head Height: 0.122-0.132"Material: 18-8 (304) Stainless Steel
Driver Size: 5/32"Thread Size: 1/4-20
Item: Tamper Resistant ScrewFinish: Plain
Length: 3/4"Head Type: Button
Head Dia.: 0.419-0.437"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 10System of Measurement: Inch
Drive Type: HexCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/4", Drive Type Hex, Finish Plain, Thread Size 1/4-20, Driver Size 5/32", Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews