KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 3/4" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1773326| Mfr #: 21540

$11.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.122-0.132"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1773326 Mfr #: 21540
Thread Size: 1/4-20Head Height: 0.122-0.132"
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.419-0.437"Item: Tamper Resistant Screw
Finish: black oxideDrive Type: Hex
Package Quantity: 25Head Type: Button
System of Measurement: InchDriver Size: 5/32"
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/4", Drive Type Hex, Finish Black Oxide, Thread Size 1/4-20, Driver Size 5/32", Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews