KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1-1/2" Button Head Torx Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G0768747| Mfr #: 91275

$7.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.122-0.132"
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768747 Mfr #: 91275
Thread Size: 1/4-20Head Height: 0.122-0.132"
Length: 1-1/2"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.419-0.437"Item: Tamper Resistant Screw
Finish: PlainDrive Type: Torx
Package Quantity: 10Head Type: Button
System of Measurement: InchDriver Size: T27
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1-1/2", Drive Type Torx, Finish Plain, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews