BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/4-20 x 1-1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0259813| Mfr #: 81282

$7.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideDrive Type: TorxPackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0259813 Mfr #: 81282
Finish: black oxideDrive Type: Torx
Package Quantity: 25System of Measurement: Inch
Thread Size: 1/4"-20Driver Size: T27
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.419-0.437"
Length: 1-1/2"Head Height: 0.122-0.132"
Item: Tamper Resistant ScrewHead Type: Button
Material: Case Hardened SteelDia./Thread Size: 1/4"-20
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1-1/2", Drive Type Torx, Finish Black Oxide, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews