Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4-20 x 1-1/4" Button Head Torx Tamper Resistant Screw, 10 pk.

  • Zoro #: G0956925
  • Mfr #: 91273
$5.59 ($0.56/unit)
  • Package Quantity: 10
  • Material: 18-8 Stainless Steel
  • Drive Type: Torx
See full product details
Orders over $75 ship free.

Tamper-Pruf Screw #91273 Specifications

  • Zoro #: G0956925
  • Mfr #: 91273
Package Quantity: 10 Material: 18-8 Stainless Steel
Drive Type: Torx Dia./Thread Size: 1/4"-20
Head Type: Button Head Height: 0.122 to 0.132 in
Finish: Plain Thread Size: 1/4"-20
Head Dia.: 0.419 to 0.437 in Item: Tamper Resistant Screw
Meets/Exceeds: ANSI/ASME B18.6.3 System of Measurement: Inch
Length: 1 1/4 in Driver Size: T27
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1-1/4 In., Drive Type Torx, Finish Plain, Dia./Thread Size 1/4 In.-20, Driver Size T27, Head Dia. 0.419-0.437 In., Head Height 0.122-0.132 In., Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews of Tamper-Pruf Screw #91273