DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4-20 x 1-1/4" Button Head Torx Machine Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G1454153| Mfr #: 400380

$11.73 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 0.101"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454153 Mfr #: 400380
Thread Size: 1/4-20Head Height: 0.101"
Length: 1-1/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.437"Item: Machine Screw
Finish: zinc platedDrive Type: Torx
Package Quantity: 50Head Type: Button
System of Measurement: InchDriver Size: T27
Material: carbon steelCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1-1/4", Drive Type Torx, Finish Zinc Plated, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.437", Head Height 0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews