SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16-18 x 1-1/4" Button Head Hex Head Tamper Resistant Screw, 5 pk.

TAMPER-PRUF SCREW| Zoro #: G1740435| Mfr #: 22350

$5.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.152-0.166"Material: 18-8 (304) Stainless SteelDriver Size: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740435 Mfr #: 22350
Head Height: 0.152-0.166"Material: 18-8 (304) Stainless Steel
Driver Size: 3/16"Thread Size: 5/16-18
Item: Tamper Resistant ScrewFinish: Plain
Length: 1-1/4"Head Type: Button
Head Dia.: 0.527-0.547"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 5System of Measurement: Inch
Drive Type: HexCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1-1/4", Drive Type Hex, Finish Plain, Thread Size 5/16-18, Driver Size 3/16", Head Dia. 0.527-0.547", Head Height 0.152-0.166", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 5

Reviews