BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#6-32 x 1-1/2" Button Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1464766| Mfr #: 400040

$22.08 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc platedDrive Type: TorxPackage Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464766 Mfr #: 400040
Finish: zinc platedDrive Type: Torx
Package Quantity: 100System of Measurement: Inch
Thread Size: #6-32Driver Size: T10
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.262"
Length: 1-1/2"Head Height: 0.073"
Item: Machine ScrewHead Type: Button
Material: Carbon SteelDia./Thread Size: #6-32
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 6-32, Driver Size T10, Head Dia. 0.262", Head Height 0.073", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews