Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

#8-32 x 1-1/2" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0343506| Mfr #: 21950

$17.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.298-0.312"Thread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343506 Mfr #: 21950
Material: 18-8 Stainless SteelHead Dia.: 0.298-0.312"
Thread Size: #8-32System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Hex
Dia./Thread Size: #8-32Length: 1-1/2"
Package Quantity: 25Driver Size: 5/32"
Head Height: 0.077-0.087"Head Type: Button
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1-1/2", Drive Type Hex, Finish Plain, Thread Size 8-32, Driver Size 5/32", Head Dia. 0.298-0.312", Head Height 0.077-0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews