#8-32 x 1-1/2" Button Head Torx Machine Screw, 100 pk.

TAMPER-PRUF SCREW| Zoro #: G1669726| Mfr #: 400160

$22.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Type: Button
Thread Size: 8-32
Head Height: 0.087"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669726 Mfr #: 400160
Head Type: ButtonThread Size: 8-32
Head Height: 0.087"Driver Size: T15
Finish: zinc platedMeets/Exceeds: ANSI/ASME B18.6.3
Length: 1-1/2"Package Quantity: 100
Head Dia.: 0.312"Drive Type: Torx
System of Measurement: InchItem: Machine Screw
Material: carbon steelCountry of Origin (subject to change): United States

Description

Machine Screw, Head Type Button, Carbon Steel, Length 1-1/2", Drive Type Torx, Finish Zinc Plated, Thread Size 8-32, Driver Size T15, Head Dia. 0.312", Head Height 0.087", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews