#10-24 x 1" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1475817| Mfr #: 22110

$10.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: 5/32"Head Height: 0.091-0.101"Head Dia.: 0.347-0.361"
Save 15%. Sign up for Z-mail.


Zoro #: G1475817 Mfr #: 22110
Driver Size: 5/32"Head Height: 0.091-0.101"
Head Dia.: 0.347-0.361"Material: 18-8 (304) Stainless Steel
System of Measurement: InchThread Size: 10-24
Package Quantity: 25Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1"
Drive Type: HexFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Hex, Finish Plain, Thread Size 10-24, Driver Size 5/32", Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25