SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 1" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2028004| Mfr #: 91140

$8.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.347-0.361"Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028004 Mfr #: 91140
Material: 18-8 Stainless SteelHead Dia.: 0.347-0.361"
Thread Size: #10-24System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Torx
Length: 1"Package Quantity: 25
Driver Size: T25Head Height: 0.091-0.101"
Head Type: ButtonFinish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Torx, Finish Plain, Thread Size 10-24, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews