Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

#10-24 x 1" Button Head Torx Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G0699282| Mfr #: 91140

$19.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless SteelHead Dia.: 0.347-0.361"Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699282 Mfr #: 91140
Material: 18-8 Stainless SteelHead Dia.: 0.347-0.361"
Thread Size: #10-24System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Torx
Dia./Thread Size: #10-24Length: 1"
Package Quantity: 50Driver Size: T25
Head Height: 0.091-0.101"Head Type: Button
Finish: PlainMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Torx, Finish Plain, Thread Size 10-24, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews