Tamper-Pruf Screw
#10-24 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 22080
Zoro # G0314562
$12.69
14% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW 1/4"-20 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22240
- TAMPER-PRUF SCREW #8-32 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21930
- TAMPER-PRUF SCREW 5/16"-18 x 1-1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 5 PK 22360
- TAMPER-PRUF SCREW #4-40 x 1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 121682
- TAMPER-PRUF SCREW 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22250
- TAMPER-PRUF SCREW #8 x 1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 122150
- TAMPER-PRUF SCREW #10 x 1-1/2 in Hex Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK 31190
- TAMPER-PRUF SCREW #10-24 x 3/8 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK 21320
- TAMPER-PRUF SCREW #6 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121430
- TAMPER-PRUF SCREW 3/8"-16 x 3 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002740
- TAMPER-PRUF SCREW #10-24 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91120
- Tamper-Pruf Screw Tamper-Resistant Screws