PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#10-24 x 1/2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1335704| Mfr #: 91120

$9.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.101"Material: 18-8 Stainless SteelDriver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335704 Mfr #: 91120
Head Height: 0.091-0.101"Material: 18-8 Stainless Steel
Driver Size: T25Thread Size: 10-24
Item: Tamper Resistant ScrewFinish: Plain
Length: 1/2"Head Type: Button
Head Dia.: 0.347-0.361"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1/2", Drive Type Torx, Finish Plain, Thread Size 10-24, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews