SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 3/4" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0886986| Mfr #: 22100

$16.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 5/32"Item: Tamper Resistant ScrewMeets/Exceeds: ANSI/ASME B18.6.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886986 Mfr #: 22100
Driver Size: 5/32"Item: Tamper Resistant Screw
Meets/Exceeds: ANSI/ASME B18.6.3Length: 3/4"
Finish: PlainHead Dia.: 0.347-0.361"
Material: 18-8 (304) Stainless SteelHead Type: Button
Package Quantity: 25Thread Size: 10-24
Drive Type: HexHead Height: 0.091-0.101"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/4", Drive Type Hex, Finish Plain, Thread Size 10-24, Driver Size 5/32", Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews