BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-24 x 3/4" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1138961| Mfr #: 81130

$7.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxideDrive Type: TorxPackage Quantity: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138961 Mfr #: 81130
Finish: black oxideDrive Type: Torx
Package Quantity: 25System of Measurement: Inch
Thread Size: #10-24Driver Size: T25
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.347-0.361"
Length: 3/4"Head Height: 0.091-0.101"
Item: Tamper Resistant ScrewHead Type: Button
Material: Case Hardened SteelDia./Thread Size: #10-24
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/4", Drive Type Torx, Finish Black Oxide, Thread Size 10-24, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews