SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-24 x 5/8" Button Head Hex Head Tamper Resistant Screw, 50 pk.

TAMPER-PRUF SCREW| Zoro #: G2228956| Mfr #: 21340

$14.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.347-0.361"Thread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228956 Mfr #: 21340
Material: Case Hardened SteelHead Dia.: 0.347-0.361"
Thread Size: #10-24System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Hex
Dia./Thread Size: #10-24Length: 5/8"
Package Quantity: 50Driver Size: 5/32"
Head Height: 0.091-0.101"Head Type: Button
Finish: black oxideMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 5/8", Drive Type Hex, Finish Black Oxide, Thread Size 10-24, Driver Size 5/32", Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews