BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10-32 x 1" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1232734| Mfr #: 22190

$17.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 5/32"Package Quantity: 25Head Height: 0.091-0.101"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1232734 Mfr #: 22190
Driver Size: 5/32"Package Quantity: 25
Head Height: 0.091-0.101"Finish: Plain
Item: Tamper Resistant ScrewDrive Type: Hex
Thread Size: #10-32Head Type: Button
Length: 1"Dia./Thread Size: #10-32
Meets/Exceeds: ANSI/ASME B18.6.3System of Measurement: Inch
Material: 18-8 (304) Stainless SteelHead Dia.: 0.347-0.361"
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/32", Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews