SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

#10-32 x 1/4" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G2087915| Mfr #: 22140

$7.60 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.101"Material: 18-8 (304) Stainless SteelDriver Size: 5/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087915 Mfr #: 22140
Head Height: 0.091-0.101"Material: 18-8 (304) Stainless Steel
Driver Size: 5/32"Thread Size: 10-32
Item: Tamper Resistant ScrewFinish: Plain
Length: 1/4"Head Type: Button
Head Dia.: 0.347-0.361"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: HexCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1/4", Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/32", Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews