Tamper-Pruf Screw
#10-32 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK
Mfr # 22180
Zoro # G1877547
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Button
- Drive Hex
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Explore More Products
- TAMPER-PRUF SCREW #10-24 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 22100
- TAMPER-PRUF SCREW #8-32 x 1/2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 21900
- TAMPER-PRUF SCREW 1/4"-20 x 5/8 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 22250
- TAMPER-PRUF SCREW #10-32 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK 141515
- TAMPER-PRUF SCREW 1/4"-20 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 121280
- TAMPER-PRUF SCREW #8-32 x 1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 91060
- TAMPER-PRUF SCREW 5/16"-18 x 1-1/2 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6002100
- TAMPER-PRUF SCREW #6 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK 51340
- TAMPER-PRUF SCREW #8-32 x 1 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 6000840
- TAMPER-PRUF SCREW 1/4"-20 x 3 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK 121361
- TAMPER-PRUF SCREW #10-24 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 25 PK 21350
- Tamper-Pruf Screw Tamper-Resistant Screws