#10-32 x 3/4" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0691704| Mfr #: 81190

$7.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Driver Size: T25Head Height: 0.091-0.101"Head Dia.: 0.347-0.361"
Save 15%. Sign up for Z-mail.


Zoro #: G0691704 Mfr #: 81190
Driver Size: T25Head Height: 0.091-0.101"
Head Dia.: 0.347-0.361"Material: Case Hardened Steel
System of Measurement: InchThread Size: 10-32
Package Quantity: 25Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 3/4"
Drive Type: TorxFinish: black oxide
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States


Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/4", Drive Type Torx, Finish Black Oxide, Thread Size 10-32, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25