20% OFF ORDERS $250+ENTER CODE: SEPTL8TRSept 24-26SEE DETAILS

#10-32 x 3/8" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0931095| Mfr #: 22150

$9.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931095 Mfr #: 22150
Item: Tamper Resistant ScrewDriver Size: 5/32"
Thread Size: #10-32Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Dia./Thread Size: #10-32
Drive Type: HexHead Dia.: 0.347-0.361"
Package Quantity: 25System of Measurement: Inch
Head Type: ButtonLength: 3/8"
Head Height: 0.091-0.101"Material: 18-8 (304) Stainless Steel
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 3/8", Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/32", Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews