PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#10-32 x 3/8" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1955904| Mfr #: 81170

$7.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.091-0.101"Material: Case Hardened SteelDriver Size: T25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955904 Mfr #: 81170
Head Height: 0.091-0.101"Material: Case Hardened Steel
Driver Size: T25Thread Size: 10-32
Item: Tamper Resistant ScrewFinish: black oxide
Length: 3/8"Head Type: Button
Head Dia.: 0.347-0.361"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 3/8", Drive Type Torx, Finish Black Oxide, Thread Size 10-32, Driver Size T25, Head Dia. 0.347-0.361", Head Height 0.091-0.101", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews