20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

#12-24 x 1/2" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW | Zoro #: G0839797 | Mfr #: 21470

$10.46
($0.42/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tamper-Pruf Screw #21470 Specifications

Zoro #: G0839797 Manufacturer #: 21470
Meets/Exceeds: ANSI/ASME B18.6.3 Head Height: 0.104-0.114"
Driver Size: 5/32" Head Type: Button
Material: Case Hardened Steel Dia./Thread Size: #12-24
Package Quantity: 25 Finish: black oxide
Head Dia.: 0.397-0.413" Item: Tamper Resistant Screw
Thread Size: #12-24 System of Measurement: Inch
Drive Type: Hex Length: 1/2"
Country of Origin (subject to change): United States

Description

Most commonly used to fasten metal to metal, machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Take a look at the features for Tamper-Pruf Screw Tamper Resistant Screw. Length: 1/2", Head Type: Button, Material: Case Hardened Steel.

Reviews of Tamper-Pruf Screw #21470