1/4-20 x 1" Button Head Hex Head Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0811614| Mfr #: 21550

$8.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelHead Dia.: 0.419-0.437"Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811614 Mfr #: 21550
Material: Case Hardened SteelHead Dia.: 0.419-0.437"
Thread Size: 1/4"-20System of Measurement: Inch
Item: Tamper Resistant ScrewDrive Type: Hex
Dia./Thread Size: 1/4"-20Length: 1"
Package Quantity: 25Driver Size: 5/32"
Head Height: 0.122-0.132"Head Type: Button
Finish: black oxideMeets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1", Drive Type Hex, Finish Black Oxide, Thread Size 1/4-20, Driver Size 5/32", Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews