PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4-20 x 1" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G0846395| Mfr #: 81270

$10.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.122-0.132"Material: Case Hardened SteelDriver Size: T27
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0846395 Mfr #: 81270
Head Height: 0.122-0.132"Material: Case Hardened Steel
Driver Size: T27Thread Size: 1/4-20
Item: Tamper Resistant ScrewFinish: black oxide
Length: 1"Head Type: Button
Head Dia.: 0.419-0.437"Meets/Exceeds: ANSI/ASME B18.6.3
Package Quantity: 25System of Measurement: Inch
Drive Type: TorxCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1", Drive Type Torx, Finish Black Oxide, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews