20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

1/4-20 x 1" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW | Zoro #: G0361715 | Mfr #: 91270

$14.48
($0.58/unit)
/pk

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Tamper-Pruf Screw #91270 Specifications

Zoro #: G0361715 Manufacturer #: 91270
Meets/Exceeds: ANSI/ASME B18.6.3 Head Height: 0.122-0.132"
Driver Size: T27 Head Type: Button
Material: 18-8 Stainless Steel Dia./Thread Size: 1/4"-20
Package Quantity: 25 Finish: Plain
Head Dia.: 0.419-0.437" Item: Tamper Resistant Screw
Thread Size: 1/4"-20 System of Measurement: Inch
Drive Type: Torx Length: 1"
Country of Origin (subject to change): United States

Description

A machine screw is like a small diameter bolt, but is usually driven with a screwdriver instead of a wrench. Here are some important details for Tamper-Pruf Screw Tamper Resistant Screw. Length: 1", Head Type: Button, Material: 18-8 Stainless Steel.

Reviews of Tamper-Pruf Screw #91270