KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 2" Button Head Torx Tamper Resistant Screw, 25 pk.

TAMPER-PRUF SCREW| Zoro #: G1464863| Mfr #: 91278

$27.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Type: Torx
Finish: Plain
Head Height: 0.122-0.132"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1464863 Mfr #: 91278
Drive Type: TorxFinish: Plain
Head Height: 0.122-0.132"Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 2"
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Driver Size: T27Package Quantity: 25
Head Dia.: 0.419-0.437"System of Measurement: Inch
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 2", Drive Type Torx, Finish Plain, Thread Size 1/4-20, Driver Size T27, Head Dia. 0.419-0.437", Head Height 0.122-0.132", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 25

Reviews