SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/8-16 x 1" Button Head Hex Head Tamper Resistant Screw, 5 pk.

TAMPER-PRUF SCREW| Zoro #: G1745642| Mfr #: 22410

$9.92 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: 7/32"Head Height: 0.185-0.199"Head Dia.: 0.636-0.656"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745642 Mfr #: 22410
Driver Size: 7/32"Head Height: 0.185-0.199"
Head Dia.: 0.636-0.656"Material: 18-8 (304) Stainless Steel
System of Measurement: InchThread Size: 3/8-16
Package Quantity: 5Head Type: Button
Meets/Exceeds: ANSI/ASME B18.6.3Length: 1"
Drive Type: HexFinish: Plain
Item: Tamper Resistant ScrewCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, 18-8 Stainless Steel, Length 1", Drive Type Hex, Finish Plain, Thread Size 3/8-16, Driver Size 7/32", Head Dia. 0.636-0.656", Head Height 0.185-0.199", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 5

Reviews