KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8-16 x 1" Button Head Hex Head Tamper Resistant Screw, 10 pk.

TAMPER-PRUF SCREW| Zoro #: G1209993| Mfr #: 21700

$8.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Height: 0.185-0.199"
Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209993 Mfr #: 21700
Thread Size: 3/8-16Head Height: 0.185-0.199"
Length: 1"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.636-0.656"Item: Tamper Resistant Screw
Finish: black oxideDrive Type: Hex
Package Quantity: 10Head Type: Button
System of Measurement: InchDriver Size: 7/32"
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Tamper Resistant Screw, Head Type Button, Case Hardened Steel, Length 1", Drive Type Hex, Finish Black Oxide, Thread Size 3/8-16, Driver Size 7/32", Head Dia. 0.636-0.656", Head Height 0.185-0.199", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 10

Reviews